18-20 GA MALE PIN TERMINAL
557.14150
- UNSPSC 39121432
050814150 961 20
050814150 961 20
Delivery
0 Review(s)
Units/package: 20
18-20 GA MALE PIN TERMINAL — 557.14150
- 18-20 GA MALE PIN TERMINAL — 557.14150
- 18-20 GA FEMALE PIN TERMINAL — 557.14151
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 8:30 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 20-18 AWG |
| Type | Male Pin Terminal |
| OEM-GM | 12033674 |
| OEM-GM | 12089040 |
| OEM-GM | 12355107 |
| EAN | 4061975946089 |
Features
| Tin plates that utilize flex pin and lap-lock designs to provide the highest reliability. |
| Dual locking tangs securely hold terminal inside the connector cavity. |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
Product not yet rated.